Shop KEEN

Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Blue Fog/Gargoyle, 1023220

  • Mfr # 1023220
  • Zoro # G9170775

product price: 
$
166.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1023220
Zoro #
G9170775
UPC #
191190539484
Country of Origin
Multiple
Item
Hiker Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Safety-Toe
Color
Blue Fog/Gargoyle
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Insulated
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Footwear Construction Type
Cemented
Shank Material
ESS
Max. Heat Rating
370 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
Yes
Completely Non Metallic
No
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Wide Toe Cap
Yes
Footwear Sole Pattern
Siped
Upper Boot Material
Leather/Mesh
Style Number
1023220
Puncture Resistant Insole
No
Static Dissipative
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Waterproof Type
None
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.01
Predominant Footwear Color
Gray
Toe Shape
Round
Last Number or Name
Atlanta Cool II
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Midsole Technology
Dual Density
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
1
Upper Material (PRINT)
Leather, Mesh
Midsole Technology (PRINT)
Dual Density
Closure
No-Tie Lace
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
370 Degrees F
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Material (PRINT)
EVA, Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Construction
Cemented
Gender (PRINT)
Women's
Style Family
Hiker Shoe
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Wire Color
Blue Fog/Gargoyle

Dimensions

Size
10
Footwear Width
M
Heel Height
1/2 in
Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
10

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Blue Fog/Gargoyle, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.