Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G9161221


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023232
Zoro #
G9161221
UPC #
191190542439
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
3 in
Width
M
Size (PRINT)
10
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Ninety Degree Heel
Yes
Midsole Material
EVA, Polyurethane
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Dry
1.01
Last Number or Name
Flint II
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Shank Material
ESS
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Footwear Sole Pattern
Siped
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Gray
Metatarsal System
No
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Hiker Shoe
Insulated
No
Static Dissipative
No
Insole System
Removable
Chemical Resisting Sole
No
Insulation Type
None
Style Number
1023232
For Outdoor Traction
No
Removable Insole
Yes
Wide Toe Cap
Yes
Completely Non Metallic
No
Max. Heat Rating
370 Degrees F
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Insole Technology
Removable
Midsole Technology
Dual Density
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA, Polyurethane
Maximum Heat Rating
370 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Construction
Cemented
Maximum Heat Rating (PRINT)
370 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Style Family
Hiker Shoe
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Midsole Technology (PRINT)
Dual Density
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.