Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G9161325


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023232
Zoro #
G9161325
UPC #
191190542507
Country of Origin
Multiple

Dimensions

Size
5 1/2
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
5 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Mark II Slip Test Results- Dairy Tile Dry
1.01
Waterproof Type
None
Item
Hiker Shoe
Predominant Footwear Color
Gray
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Static Dissipative
No
Footwear Sole Pattern
Siped
Footwear Shank Type
Non-Metallic
Midsole Material
EVA, Polyurethane
Toe Shape
Round
Completely Non Metallic
No
Style Number
1023232
Shank Material
ESS
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Chemical Resisting Sole
No
Metatarsal System
No
Max. Heat Rating
370 Degrees F
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insole System
Removable
Liner Material
Mesh
Last Number or Name
Flint II
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
For Outdoor Traction
No
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Removable Insole
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Material (PRINT)
Leather, Mesh
Slip-Resistance Value - Mark II - Dry
1
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Steel
Puncture-Resistant Sole (PRINT)
No
Style Family
Hiker Shoe
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Dual Density
Insole Technology
Removable
Maximum Heat Rating
370 Degrees F
Maximum Heat Rating (PRINT)
370 Degrees F
Midsole Technology
Dual Density
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
All-Leather Upper
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.