Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G9162770


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1023232
Zoro #
G9162770
UPC #
191190542361
Country of Origin
Multiple

Dimensions

Size
8 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
8 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Chain Saw Cut Resistant
No
Metatarsal System
No
Max. Heat Rating
370 Degrees F
Completely Non Metallic
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Footwear Sole Pattern
Siped
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Item
Hiker Shoe
Non Metallic Upper
Yes
Static Dissipative
No
Liner Material
Mesh
Style Number
1023232
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
Flint II
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
ESS
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
1.01
Insulated
No
Upper Boot Material
Leather/Mesh
Toe Shape
Round
Predominant Footwear Color
Gray
Insulation Type
None
Footwear Shank Type
Non-Metallic
Footwear Construction Type
Cemented
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Midsole Material
EVA, Polyurethane
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Conductive
No
Non-Marking Sole
Yes
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
370 Degrees F
Maximum Heat Rating
370 Degrees F
Midsole Material (PRINT)
EVA, Polyurethane
Style Family
Hiker Shoe
Midsole Technology
Dual Density
Toe Cap Material
Steel
Construction
Cemented
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Gender (PRINT)
Women's
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Midsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
1
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.