Women's Hiker Shoe, Leather, Mesh Upper, Steel Toe, 3 in H, Magnet/Rose, 1023232

  • Mfr # 1023232

  • Zoro # G9163209


product price:  $155.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023232
Zoro #
G9163209
UPC #
191190542477
Country of Origin
Multiple

Dimensions

Size
5
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
5
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Magnet/Rose
Oil Resisting Sole
Yes
For Outdoor Traction
No
Conductive
No
Footwear Sole Pattern
Siped
Toe Shape
Round
Non-Marking Sole
Yes
Liner Material
Mesh
Waterproof Type
None
Midsole Material
EVA, Polyurethane
Predominant Footwear Color
Gray
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.01
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
370 Degrees F
Shank Material
ESS
Insulation Type
None
Last Number or Name
Flint II
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable
Static Dissipative
No
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Puncture Resistant Insole
No
Insulated
No
Removable Insole
Yes
Wide Toe Cap
Yes
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
Ninety Degree Heel
Yes
Item
Hiker Shoe
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
1023232
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Liner Material (PRINT)
Mesh
Maximum Heat Rating
370 Degrees F
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Women's
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Midsole Technology
Dual Density
Style Family
Hiker Shoe
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
1
Outsole Material (PRINT)
Rubber
Toe Cap Material
Steel
Midsole Technology (PRINT)
Dual Density
Maximum Heat Rating (PRINT)
370 Degrees F
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products