
3-Function Slide Bar Handheld Shower Kit, Chrome
Mfr # K760CP
Zoro # G1441947
product price: $67.65
/eaKey Features
Includes
(1) handheld shower head, (1) slide rail, (1) 60" flexible hose, (1) soap dish, (1) slide bracket
Features
Easy Clean nozzles
Flow Rate
1.8 GPM
Finish
Polished Chrome
Shower Head Type
Hand Held
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K760CP
Zoro #
G1441947
UPC #
46224050438
Country of Origin
China
Dimensions
Face Dia.
3.15"
Manufacturers Warranty Length
Limited Lifetime
Details
Includes
(1) handheld shower head, (1) slide rail, (1) 60" flexible hose, (1) soap dish, (1) slide bracket
Item
Shower Kit
Features
Easy Clean nozzles
Flow Rate
1.8 GPM
Finish
Polished Chrome
Shower Head Type
Hand Held
Commercial / Residential
Commercial or Residential
Faucet Finish
Polished Chrome
Flow Rate (GPM)
1.8
Indoor / Outdoor
Indoor
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K760CP Stylewise 3 Function Slide Bar Handheld Shower Kit has a chrome finish that gives an updated look to match any bathroom. The multi-function 3.15-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. The kit includes one handheld shower head, one slide bar rail, one 60-in. flexible hose, one soap dish, and one slide bracket. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.