Zoro Homepage

Charlotte Pipe 2 in. PVC Test Cap

  • Mfr # PVC 00131 0800

  • Zoro # G7659833


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Material
PVC
Max. Diameter
2 in
Max. Temp.
140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC 00131 0800
Zoro #
G7659833
UPC #
611942052875
Country of Origin
United States

Dimensions

Max. Diameter
2 in

Details

Material
PVC
Max. Temp.
140°F
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311
Color
White

Description

PVC fittings are for drain, waste and vent purposes. They are used in gravity-fed waste elimination systems and are for Non-Pressure systems where temperatures will not exceed 140° F. PVC is lightweight and easy to install. They require no special tools for cutting, and be installed with solvent cementing, threading, flanging, and roll-grooved joining. All Charlotte Pipe products are manufactured in the USA.


  • • Conforms to meet Standards: ASTM D 1784, ASTM D 2665, ASTM D 3311 and NSF 17
  • • White fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • • Not intended for pressure use
  • • For use where systems will not exceed 140 F
  • • PVC is lightweight and easy to install
  • • Require no special tools for cutting and to be installed with solvent cement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.