
Freestanding Tub Filler with Waterfall Spout, Polished Chrome (Discontinued)
- Mfr # QUA55CCP
- Zoro # G1442918
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUA55CCP
Zoro #
G1442918
UPC #
64492151961
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited Lifetime
Details
Faucet Operation
Manual
Number of Holes
1
Handle Type
Lever
Flow Rate
6.2 GPM
Number of Handles
1
Mounting Type (Faucet)
Floor
Valve Type
Ceramic
Series
Quadrato
ADA Compliance
Yes
Includes
Mounting hardware
Faucet Type
Freestanding Bathtub Filler
Faucet Finish
Polished Chrome
Mounting Type - Faucet
Floor
Connection Type
1/2-in. NPT
Handle Finish
Polished Chrome
Compliance
ADA, cUPC, Ecologiq
Flow Rate (GPM)
6.2
Indoor / Outdoor
Indoor
Commercial / Residential
Commercial or Residential
Description
Belanger by Keeney's Quadrato floor mount tub filler provides affordable luxury with a sleek, modern design. An angular and square collection, Quadrato offers products with graceful and harmonious finishes that blend perfectly in a modern and elegant decor. The QUA55CCP is as functional as it is aesthetic, featuring an elegant waterfall spout with a 6.2 GPM flow rate and a pressure balancing valve. You can easily control water flow and temperature to suit your needs with its ergonomic single lever handle and TempRight adjustable temperature limiting device. The Quadrato also features a single function hand shower with swivel holder and easy-to-clean silicone nozzles so you can easily wipe away build-up from hard water or lime scale. Its solid brass construction and high-quality ceramic disc cartridge ensure maintenance-free use for years to come.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.