Shop KEENEY MFG
See all product information
Create Account
GrabBar, OilRubbed Brz, 36"L, SS, SmoothWave
- Mfr # 2022-36VB
- Zoro # G925055625
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Series
GB2022
Product Type
Wall Mounted Grab Bar
Bar Length
36 in
Bar Material
Stainless Steel
Mount Orientation
Left-Hand, Right-Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2022-36VB
- Zoro #
- G925055625
- UPC #
- 0046224042709
- Country of Origin
- China
- Item
- Smooth Wave Designer Grab Bar, Oil Rubbed Bronze, 36", 36.00" L, Stainless Steel, Oil Rubbed Bronze
- Series
- GB2022
- Product Type
- Wall Mounted Grab Bar
- Bar Material
- Stainless Steel
- Mount Orientation
- Left-Hand, Right-Hand
- Weight Capacity
- 250 lb
- ADA Compliant
- ADA Compliant
- Color
- Brown
- Bar Style
- Wave
- Features
- Smooth Wave Designer Grab Bar
- Standards
- ADA Compliant
- Finish
- Oil Rubbed Bronze
Dimensions
- Bar Length
- 36 in
- Length
- 36 in
- Bar Diameter
- 1 1/4 in
Description
Smooth Wave Designer Grab Bar, Oil Rubbed Bronze, 36 In., 36.00 In. L, Stainless Steel, Oil Rubbed Bronze, Bar Style Wave, Bar Material Stainless Steel, Bar Diameter 1 1/4 in, Bar Length 36 in, Weight Capacity 250 lb, ADA Compliant ADA Compliant, Mount Orientation Left-Hand, Right-Hand, Color Brown, Features Smooth Wave Designer Grab Bar, Standards ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.