Zoro Homepage

Shower Hose Replacement, Chrome and Black

  • Mfr # K771-60

  • Zoro # G1443216


product price: $16.89
/ea

Key Features

Indoor / Outdoor
Indoor
Flow Rate (GPM)
1.8
Commercial / Residential
Commercial or Residential
Manufacturers Warranty Length
Limited Lifetime
Flow Rate
1.8 GPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K771-60
Zoro #
G1443216
UPC #
46224050384
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime

Details

Indoor / Outdoor
Indoor
Flow Rate (GPM)
1.8
Commercial / Residential
Commercial or Residential
Flow Rate
1.8 GPM
Faucet Finish
Polished Chrome and Black

Description

Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K771-60 Stylewise Shower Hose Replacement offers the durability and flexibility of vinyl with an attractive polished chrome and black finish. Stylewise by Keeney is function you need, with style you want.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.