Zoro Homepage

Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black

  • Mfr # FUS78CMB

  • Zoro # G3441463


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Number of Handles
1
Faucet Operation
Manual
Flow Rate
1.8 GPM
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUS78CMB
Zoro #
G3441463
UPC #
064492151404
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime

Details

Number of Holes
1 or 3
Number of Handles
1
Faucet Operation
Manual
Flow Rate
1.8 GPM
Handle Type
Lever
Mounting Type - Faucet
Deck
Handle Finish
Matte Black
Compliance
ADA, cUPC, cUPC Low Lead, Ecologiq, LEED
Includes
Mounting hardware
Faucet Type
Pull-Down Kitchen Faucet
Series
Fusio
Mounting Type (Faucet)
Deck
Flow Rate (GPM)
1.8
Connection Type
3/8-in.
Indoor / Outdoor
Indoor
Faucet Finish
Matte Black
Commercial / Residential
Commercial or Residential
ADA Compliance
Yes
Valve Type
Ceramic

Description

Belanger by Keeney faucets are beautifully designed to improve your home as part of our designer collection. The FUSIO single handle pull down kitchen faucet is an elegant addition to your home offering a modern look at an affordable price. This stylish metal exterior shell hybrid waterway faucet features a dual spray pattern swivel spout (1.8 GPM flow rate) and a forward rotating handle. With a matching deck plate included the FUSIO can fit single or 3-hole installations. It includes a QUICK LOCK installation system so no tools are needed with its easy snap on locking mechanism to make faucet installation quick and easy.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.