Smooth Architectural Grab Bar, Polished Chrome, 24", 24.00" L, Stainless Steel, Polished Chrome

  • Mfr # GB2024-24PC

  • Zoro # G1442726


product price:  $66.15
/ea

Key Features

Length
24.00"
Finish
Polished Chrome
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB2024-24PC
Zoro #
G1442726
UPC #
46224038030
Country of Origin
China

Dimensions

Length
24.00"
Width
4.00"
Height
3.25"
Diameter
1 1/4 in.
Depth
3.90"
Bar Length
24"

Details

Finish
Polished Chrome
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
Color
Polished Chrome
Dia
1-1/4"
Weight Capacity
250 lbs.
Item
Architectural Grab Bar, Polished Chrome, 24"
Includes
(2) 3-in. Flange Covers, (6) 2-in. Stainless Steel Screws, Instruction Sheet
Features
Rust-Resistant, Corrosion-Resistant, Water-Resistant
Mounting Screws
Stainless Steel, Concealed
Application
Walk in shower, bathroom, or anywhere a safety bar is needed
Shape
Straight
Style
Modern
Orientation
Horizontal, Vertical, or Diagonal
Clearance from Wall
2
features
Bath Safety, Fall Prevention
finish
Smooth
Product Category
Grab Bars
Installation Type
Wall Mount
Weight
2.200 LB
Function
Bath Safety, Fall Prevention

Description

Keeney's architectural grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a sleek design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in brushed nickel or polished chrome to complement existing bathroom fixtures. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.