Smooth Architectural Grab Bar, Polished Chrome, 36", 36.00" L, Stainless Steel, Polished Chrome

  • Mfr # GB2024-36PC

  • Zoro # G1442577


product price:  $74.99
/ea

Key Features

Length
36.00"
Finish
Polished Chrome
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB2024-36PC
Zoro #
G1442577
UPC #
46224038047
Country of Origin
China

Dimensions

Length
36.00"
Width
4.00"
Height
3.25"
Diameter
1 1/4 in.
Depth
3.90"
Bar Length
36"

Details

Finish
Polished Chrome
Type
Smooth
Material
Stainless Steel
Standards
ADA Compliant
Color
Polished Chrome
Dia
1-1/4"
Weight Capacity
250 lbs.
Item
Architectural Grab Bar, Polished Chrome, 36"
Includes
(2) 3-in. Flange Covers, (6) 2-in. Stainless Steel Screws, Instruction Sheet
Features
Rust-Resistant, Corrosion-Resistant, Water-Resistant
Mounting Screws
Stainless Steel, Concealed
Shape
Straight
Style
Modern
Clearance from Wall
2
Application
Walk in shower, bathroom, or anywhere a safety bar is needed
Orientation
Horizontal, Vertical, or Diagonal
finish
Smooth
features
Bath Safety, Fall Prevention
Function
Bath Safety, Fall Prevention
Weight
3.100 LB
Product Category
Grab Bars
Installation Type
Wall Mount

Description

Keeney's architectural grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a sleek design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in brushed nickel or polished chrome to complement existing bathroom fixtures. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.