Air Riveter, 1/4 in, FNPT
- Mfr # 3352PTC-1
- Zoro # G722383204
product price:Â
$
15,657.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Connection Size
1/4 in
For Rivet Nut Thread Size
M12
Stroke Length
8 mm
Pulling Force
4,300 lbf
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3352PTC-1
- Zoro #
- G722383204
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Air Inlet Connection Size
- 1/4 in
- For Rivet Nut Thread Size
- M12
- Stroke Length
- 8 mm
Details
- Pulling Force
- 4,300 lbf
- Item
- Air Riveter
- Air Inlet Type
- NPT
- Air Pressure - Maximum
- 90 psi
- Rivet Type
- Key Insert
Description
Air Riveter, For Rivet Nut Thread Size M12, Pulling Force 4,300 lbf, Rivet Type Key Insert, Stroke Length 8 mm, Includes Mandrel Collection No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.