Shop KEENSERT
See all product information
Create Account
Air Riveter, 1/4 in, FNPT
- Mfr # 3352PTC-2
- Zoro # G022380842
product price:Â
$
18,446.99
/ea
Free Shipping & Returns
Key Features
Air Pressure - Maximum
90 psi
For Rivet Nut Thread Size
M3 to M12
Air Inlet Type
NPT
Pulling Force
4,300 lbf
Air Inlet Connection Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3352PTC-2
- Zoro #
- G022380842
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- For Rivet Nut Thread Size
- M3 to M12
- Air Inlet Connection Size
- 1/4 in
- Stroke Length
- 6 1/2 mm
Details
- Air Pressure - Maximum
- 90 psi
- Air Inlet Type
- NPT
- Pulling Force
- 4,300 lbf
- Rivet Type
- Key Insert
- Item
- Air Riveter
Description
Air Riveter, For Rivet Nut Thread Size M3 to M12, Pulling Force 4,300 lbf, Rivet Type Key Insert, Stroke Length 6 1/2 mm, Includes Mandrel Collection No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.