Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Keensert Key Locking Insert, 4 Keys Keys, #4-40 Int Thrd Sz MS51830-102L

Key Locking Insert, 4 Keys Keys, #4-40 Int Thrd Sz (Discontinued)

  • Mfr # MS51830-102L
  • Zoro # G7564693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51830-102L
Zoro #
G7564693
UPC #
-
Country of Origin
Hungary

Dimensions

Internal Thread Size
#4-40

Details

Item
Key Locking Insert
Number of Locking Keys
4 Keys
Thread Type
UNC

Description

Locking Insert Unc,4-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.