Shop KEEP-FILL
See all product information
Create Account
M12-1.75 Socket Head Cap Screw, Socket, Plain Stainless Steel, 75 mm Length
- Mfr # UST176287
- Zoro # G315677666
product price:Â
$
5.79
/pk of 5, $1.16/ea
Sold in multiples of 2Â pks for
$11.58
Key Features
Socket Head
Hex Drive
Thread Size
M12x1.75
Screw Length
75 mm
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UST176287
- Zoro #
- G315677666
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Thread Style
- Fully Threaded
- Thread Pitch
- 1.75 mm
Dimensions
- Thread Size
- M12x1.75
- Screw Length
- 75 mm
- Fastener Length
- 75 mm
- Maximum Head Height
- 7 mm
- Head Diameter
- 18 mm
- Head Height
- 7 mm
- Drive Size
- 10 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Finish Plain, Thread Size M12x1.75, Fastener Length 75 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 7 mm, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.