Shop MYTEE PRODUCTS
See all product information
Create Account
Winch Straps 4in x 27ft Red Heavy Duty w/Flat Hooks WLL# 5400 lbs, Flatbed Truck Straps for Trailer
- Mfr # WS427R
- Zoro # G025022794
product price:Â
$
21.99
/ea
Key Features
Length
4 in
Material
Polyester Webbing
Width
27 ft
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS427R
- Zoro #
- G025022794
- UPC #
- 840223655645
- Country of Origin
- Cambodia
- Material
- Polyester Webbing
- Color
- Red
Dimensions
- Length
- 4 in
- Width
- 27 ft
Description
This red winch strap with a flat hook end fitting from us can be your reliable choice for securing heavy-duty loads. Our tie-down strap comes in a 4in width, and 27ft length, and can handle significant tension. It has a working load limit of 5,400 lbs and a breaking strength of 16,200 lbs. The flat hook of our cargo strap allows easy connection to standard anchor points such as side rails or rub rails. Our trailer tie-down is DOT-compliant, which makes them more secure and reliable for heavy-duty applications. You can find the other details of our winch straps below: Size: This tie-down strap with a flat hook end fitting is available in 4in width and 27ft length to provide the required coverage for securing bulky or oversized loads. This red winch strap is suitable for wrapping around large cargo items as it minimizes the risk of shifting the transit. Our similar heavy-duty straps in different sizes, capacities, and end-fitting options can be found here. Material: This cargo strap is constructed using polyester webbing material and the flat hook of the strap is made with a high-quality steel material. The strong and reliable construction of the straps ensures that they last longer and can resist UV rays, sunlight, water, abrasion, and corrosion. Capacity: This cargo strap with flat hook end fitting is available with a working load limit of 5,400 lbs and a breaking strength of 16,200 lbs. The high capacity and ideal size of the strap enable it to deliver efficient performance during heavy-duty applications. Application: This winch strap with a flat hook is commonly used with flatbed trailers, cargo trucks, and shipping yards. It can be helpful for tying down freight in cargo trucks to prevent shifting during transit. It can secure large construction materials and can be used for bundling and securing heavy loads in warehouses and storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.