Zoro Homepage

Cargo Net, Rubber, Black, Yellow

  • Mfr # 06141

  • Zoro # G4011743


product price: $24.29
/ea

Key Features

For Use With
Pick Up Trucks/ Trailers
Cargo Net End Material
Nylon
Cargo Net Shape
Round
Cargo Net Material
Rubber
Manufacturers Warranty Length
1 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06141
Zoro #
G4011743
UPC #
051643061415
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 Year
Cargo Net Width
6 ft 2 in
Width
74"
Cargo Net Length
7 ft
Length
86"
Net Width
3 ft
Net Length
3 1/8 ft

Details

For Use With
Pick Up Trucks/ Trailers
Cargo Net End Material
Nylon
Cargo Net Shape
Round
Cargo Net Material
Rubber
Number of Mounting Points
8
Color
Black, Yellow
Cargo Net End Type
Hook
Item
Cargo Net
Includes
Eight Ziphook Cords
End Type
Hook
Net Shape
Round
End Material
Nylon
Net Material
Rubber
Net Type
Cord

Description

Cargo Net, Color Black, Yellow, Net Material Rubber, Includes Eight Ziphook Cords, Net Width 3 ft, Net Length 3 1/8 ft, Net Shape Round, End Type Hook, Number of Mounting Points 8, Net Type Cord, Manufacturers Warranty Length 1 Year, End Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.