Shop KEEPER
See all product information
Create Account
Extreme Webbing 1 in. W X 14 ft. L Black Ratchet Tie Down 500 lb, 2PK
- Mfr # 85454
- Zoro # G923562132
product price:Â
$
32.25
/pk of 2, $16.13/ea
Key Features
Working Load Limit
500 lb
Color
Black
Length
14 ft
Overall Width
1 in
Breaking Strength
1500 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85454
- Zoro #
- G923562132
- UPC #
- 151643100302
- Country of Origin
- Cambodia
- Working Load Limit
- 500 lb
- Color
- Black
- Item
- Ratchet Tie Down
- Breaking Strength
- 1500 lb
Dimensions
- Length
- 14 ft
- Overall Width
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.