Zoro Homepage

Tie Down Strap, S-Hook, Orange, PK4

  • Mfr # 05108-V

  • Zoro # G3938146


product price: $17.15
/pk 4, $4.29/ea

Key Features

Overall Length
6 ft
Overall Width
1 in
Color
Orange
Working Load Limit
300 lb
For Use With
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05108-V
Zoro #
G3938146
UPC #
051643051089
Country of Origin
Cambodia

Dimensions

Overall Length
6 ft
Overall Width
1 in
Cargo Tie Down Length
6 ft
Manufacturers Warranty Length
3 Months
Strap Length
6 ft.
Strap Width
1"
Cargo Tie Down Width
1 in
Fixed End Length
2 in

Details

Item
Tie Down Strap
Color
Orange
Working Load Limit
300 lb
For Use With
Automotive
End Type
S-Hook
Breaking Strength
900 lb
Cargo Tie Down Adjustment
Cam Buckle
Adjustment Type
Cam Buckle
Body Material
Polyester
Cargo Tie Down Material
Polyester
Cargo Tie Down End Material
Steel
Item - Cargo Tie Downs
Tie Down Strap
Hardware Material
Steel
Fitting Style
S-Hook
Cargo Tie Down End Type
S-Hook
Tensile Strength
900 lb/in
End Material
Steel
Tie Down Material
Polyester
Reinforcement Properties
General Purpose

Description

Tie Down Strap, Working Load Limit 300 lb, Color Orange, End Type S-Hook, Tensile Strength 900 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 2 in, Overall Length 6 ft, Adjustment Type Cam Buckle, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.