2in x 15ft Ratchet Straps w/Wire Hook - Green Flatbed Truck Tie Down 3333lbs WLL, 10PK
- Mfr # RS215WH-SGx10
- Zoro # G816493604
product price:Â
$
180.99
/pk of 10, $18.10/ea
Free Shipping & Returns
Key Features
Material
Heavy-Duty 18 Oz
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS215WH-SGx10
- Zoro #
- G816493604
- UPC #
- 840223619470
- Country of Origin
- China
- Material
- Heavy-Duty 18 Oz
- Color
- Green
Description
Pack Size: 10 Pack Ratchet Strap with Wide Handle and Webbing Our Ratchet straps are designed to handle most types of flatbed tie-down requirements. All ratchet straps are tagged with their working load limit to meet DOT regulations and WSTDA recommended standards. Strap Width: 2 in Strap Length: 15ft End Hardware:Wire Hook Webbing Color: Safety Green Working Load Limit:3,333 lbs Capacity:10,000 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.