Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter Sleeve, ISO 12164-1, 1mm, HSK 80

  • Mfr # 454.0001.323

  • Zoro # G9211282


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.9000 in
Material
High Speed Steel
Length
5.90"
For Use With
Cutting Tools
Shank Dia.
1mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454.0001.323
Zoro #
G9211282
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5.9000 in
Length
5.90"
Shank Dia.
1mm
Size
1mm
Shank Length
110mm
Taper Size
HSK80A
Nose Dia.
25.00mm
Mount Taper Size
HSK80A

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Style
ISO 12164-1
Shank
HSK 80
Taper Type
Hollow
Projection
110.00mm
Standards
ISO 12164-1
For Shank Type
Morse Taper with Tang
Material - Machining
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK80A, Projection 110.00mm, Nose Dia. 25.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.