This item is Discontinued.

Kelch Adapter Sleeve, JIS B 6339, 3mm, SK 50 458.0023.225

Adapter Sleeve, JIS B 6339, 3mm, SK 50 (Discontinued)

  • Mfr # 458.0023.225
  • Zoro # G9212016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
458.0023.225
Zoro #
G9212016
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK50
Shank Length
65mm
Length
6.57"
Overall Length
6.5700 in
Size
3mm
Shank Dia.
3mm
Nose Dia.
40.00mm

Details

Item
Taper Shank Tool Holder
Style
JIS B 6339
For Use With
Cutting Tools
Shank
SK 50
Projection
65.00mm
Material - Machining
High Speed Steel
Standards
JIS B 6339
Taper Type
Steep
For Shank Type
Morse Taper with Thread

Description

Taper Shank Tool Holder, Taper Size SK50, Projection 65.00mm, Nose Dia. 40.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.