Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0002.384, 1.259 in. dia.

  • Mfr # 494.0002.384

  • Zoro # G9213452


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Overall Tool Side Dia.
1.25"
ANSI Number
494.0002.384
Series
Flexibore
Style
ISO 26623-1
Tool Side Dia.
1.259"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0002.384
Zoro #
G9213452
UPC #
-
Country of Origin
Germany

Dimensions

Overall Tool Side Dia.
1.25"
Tool Side Dia.
1.259"
Thread Size
2"
Head Length
2.755"
Programming Length
2.755"
Taper Size
PSK63
Overall Length
108.00mm
Mount Taper Size
PSK63

Details

Item
Taper Shank Tool Holder
ANSI Number
494.0002.384
Series
Flexibore
Style
ISO 26623-1
Taper
63
Coolant Feed
Through Center
Standards
ISO 26623-1
Taper Type
ISO 26623-1
Coolant Fed
Coolant Through
Projection
70.00mm
Material - Machining
High Speed Steel
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size PSK63, Projection 70.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.