Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Holder, 494.0102.320, 1.259 in. dia.

  • Mfr # 494.0102.320

  • Zoro # G9213653


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1"
Programming Length
1.968"
Tool Side Dia.
1.259"
Series
Flexibore
ANSI Number
494.0102.320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
494.0102.320
Zoro #
G9213653
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1"
Programming Length
1.968"
Tool Side Dia.
1.259"
Head Length
1.968"
Overall Length
70.00mm
Taper Size
HSK40A
Mount Taper Size
HSK40A

Details

Series
Flexibore
ANSI Number
494.0102.320
Taper
40
Item
Taper Shank Tool Holder
Style
ISO 12164-1
Standards
ISO 12164-1
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Taper Type
ISO 12164-1
Projection
50.00mm
Material
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK40A, Projection 50.00mm, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.