Zoro Homepage

Drill Holder, PSK 80, 40mm

  • Mfr # 590.0011.385

  • Zoro # G9218194


product price: $805.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cutting Tools
Projection
95 mm
Taper
80
Coolant Feed
Through Center
Style
PSK 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590.0011.385
Zoro #
G9218194
UPC #
-
Country of Origin
Germany

Dimensions

Tool Side Dia.
40mm
Overall Tool Side Dia.
65mm
Programming Length
95mm
Overall Length
143 mm
Nose Dia.
65.00 mm
Mounting Size
PSK80

Details

Item
Collet Chuck
For Use With
Cutting Tools
Projection
95 mm
Taper
80
Coolant Feed
Through Center
Style
PSK 80
Type
PSK 80
Standards
ISO 26623-1
Includes
Clamping Screw
Coolant Fed
Coolant Through
For Shank Type
DIN 6595 and ISO 9766
Nominal Capacity
40.00 mm
Compatible with Product Type
Indexable Drills
Compatible Collet Wrench
Cutting Tools

Description

Collet Chuck, Projection 95 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.