This item is Discontinued.

Kelch End Mill Arbor, 489.0005.322, 5.078 in. L 489.0005.322

End Mill Arbor, 489.0005.322, 5.078 in. L (Discontinued)

  • Mfr # 489.0005.322
  • Zoro # G9212481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
489.0005.322
Zoro #
G9212481
UPC #
-
Country of Origin
China

Dimensions

Taper Size
HSK63
Pilot Dia.
40.00mm
Overall Length
129.00mm
Pilot Length
41.00mm
Shank Dia.
40mm

Details

Item
Shell Mill Holder
For Use With
Cutting Tools
Projection
70.00mm
Coolant Fed
Non-Coolant Through
Standards
DIN 69882-2
Material - Machining
High Speed Steel
Shank Type - Machining
Taper

Description

Shell Mill Holder, Taper Size HSK63, Pilot Dia. 40.00mm, Pilot Length 41.00mm, Projection 70.00mm, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.