Zoro Homepage

End Mill Arbor, 579.0009.321, 3.700 in. L

  • Mfr # 579.0009.321

  • Zoro # G9216365


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94.00mm
Shank Dia.
16mm
Material
High Speed Steel
Taper Size
HSK50
For Use With
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579.0009.321
Zoro #
G9216365
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
94.00mm
Shank Dia.
16mm
Taper Size
HSK50
Pilot Dia.
16.00mm
Pilot Length
17.00mm

Details

Material
High Speed Steel
For Use With
Cutting Tools
Item
Shell Mill Holder
Projection
50.00mm
Standards
DIN 69882-3
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Taper
Material - Machining
High Speed Steel

Description

End Mill Arbor, Style HSK 50, Overall Length 3.700 In., Shank HSK 50, Shank Dia. 16mm, Number of Inserts Required 0, ANSI Number 579.0009.321, ISO Number 579.0009.321, For Use With Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.