This item is Discontinued.

Kelch End Mill Arbor, 579.0032.322, 6.023 in. L 579.0032.322

End Mill Arbor, 579.0032.322, 6.023 in. L (Discontinued)

  • Mfr # 579.0032.322
  • Zoro # G9216417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579.0032.322
Zoro #
G9216417
UPC #
-
Country of Origin
China

Dimensions

Taper Size
HSK63
Pilot Dia.
27.00mm
Shank Dia.
27mm
Overall Length
153.00mm
Pilot Length
21.00mm

Details

Item
Shell Mill Holder
For Use With
Cutting Tools
Projection
100.00mm
Coolant Fed
Non-Coolant Through
Standards
DIN 69882-3
Shank Type - Machining
Taper
Material - Machining
High Speed Steel
Material
High Speed Steel

Description

End Mill Arbor, Style HSK 63, Overall Length 6.023 In., Shank HSK 63, Shank Dia. 27mm, Number of Inserts Required 0, ANSI Number 579.0032.322, ISO Number 579.0032.322, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.