This item is Discontinued.

Kelch End Mill Arbor, 579.0035.324, 7.086 in. L 579.0035.324

End Mill Arbor, 579.0035.324, 7.086 in. L (Discontinued)

  • Mfr # 579.0035.324
  • Zoro # G9216471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
579.0035.324
Zoro #
G9216471
UPC #
-
Country of Origin
China

Dimensions

Taper Size
HSK100
Pilot Dia.
50.00mm
Pilot Length
30.00mm
Shank Dia.
50mm
Overall Length
180.00mm

Details

Item
Shell Mill Holder
For Use With
Cutting Tools
Projection
100.00mm
Coolant Fed
Non-Coolant Through
Standards
DIN 69882-3
Shank Type - Machining
Taper
Material - Machining
High Speed Steel

Description

Shell Mill Holder, Taper Size HSK100, Pilot Dia. 50.00mm, Pilot Length 30.00mm, Projection 100.00mm, Coolant Fed Non-Coolant Through, Material - Machining High Speed Steel, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.