Zoro Homepage

Hydraulic Chuck, ISO 12164-1,702.0006.322

  • Mfr # 702.0006.322

  • Zoro # G9221651


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Series
HSK63
Style
ISO 12164-1
For Use With
Cutting Tools
Taper
63
Bore Dia.
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702.0006.322
Zoro #
G9221651
UPC #
-
Country of Origin
Germany

Dimensions

Bore Dia.
16mm
Programming Length
90mm
Nose Dia.
38.00mm
Mounting Length
46.00mm
Tool Side Dia.
16mm
Overall Tool Side Dia.
38mm
Hole Dia.
16.00mm
Taper Size
HSK63
Tool Depth
49.00mm
Overall Length
122.00mm

Details

Item
Hydraulic Chuck
Series
HSK63
Style
ISO 12164-1
For Use With
Cutting Tools
Taper
63
Coupling
HSK63
ANSI Number
702.0006.322
Projection
90.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Standards
DIN 69882-7, ISO 12164-1

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 16.00mm, HSK63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.