This item is Discontinued.

Kelch Hydraulic Chuck, ISO 12164-1,702.0035.322 702.0035.322

Hydraulic Chuck, ISO 12164-1,702.0035.322 (Discontinued)

  • Mfr # 702.0035.322
  • Zoro # G9222087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702.0035.322
Zoro #
G9222087
UPC #
-
Country of Origin
Türkiye

Dimensions

Bore Dia.
10mm
Programming Length
150mm
Mounting Length
105.00mm
Tool Side Dia.
10mm
Overall Tool Side Dia.
30mm
Nose Dia.
30.00mm
Overall Length
182.00mm
Taper Size
HSK63
Tool Depth
41.00mm
Hole Dia.
10.00mm

Details

Item
Hydraulic Chuck
Style
ISO 12164-1
Series
HSK63
For Use With
Cutting Tools
Taper
63
Coupling
HSK63
ANSI Number
702.0035.322
Shank Type - Machining
Taper
Projection
150.00mm
Standards
DIN 69882-7, ISO 12164-1
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 10.00mm, HSK63

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.