This item is Discontinued.

Kelch Hydraulic Chuck, ISO 26623-1,702.0002.382 702.0002.382

Hydraulic Chuck, ISO 26623-1,702.0002.382 (Discontinued)

  • Mfr # 702.0002.382
  • Zoro # G9221231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
702.0002.382
Zoro #
G9221231
UPC #
-
Country of Origin
Türkiye

Dimensions

Bore Dia.
8mm
Programming Length
80mm
Mounting Length
40.00mm
Tool Side Dia.
8mm
Nose Dia.
28.00mm
Overall Tool Side Dia.
28mm
Overall Length
104.00mm
Hole Dia.
8.00mm
Tool Depth
37.00mm
Taper Size
PSK40

Details

Item
Hydraulic Chuck
Series
PSK40
Style
ISO 26623-1
For Use With
Cutting Tools
Taper
40
ANSI Number
702.0002.382
Coupling
PSK40
Standards
ISO 26623-1
Projection
80.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 8.00mm, PSK40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.