Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
702.0008.265
Zoro #
G9221816
UPC #
-
Country of Origin
Türkiye
Dimensions
Bore Dia.
20mm
Programming Length
90mm
Tool Side Dia.
20mm
Mounting Length
46.00mm
Nose Dia.
42.00mm
Overall Tool Side Dia.
42mm
Tool Depth
51.00mm
Taper Size
SK40
Hole Dia.
20.00mm
Overall Length
155.00mm
Details
Item
Hydraulic Chuck
Series
SK40
Style
AD/B
For Use With
Cutting Tools
Taper
40
Coupling
SK40
ANSI Number
702.0008.265
Projection
90.00mm
Shank Type - Machining
Taper
Standards
JIS B 6339, MAS 403 BT
Coolant Fed
Coolant Through
Description
Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 20.00mm, SK40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.