Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head Unit, 104.00mm L, 55 Degrees Diamond Insert Shape

  • Mfr # 582.0311.382

  • Zoro # G9217047


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Overall Length
104.00mm
Insert Shape
55 Degrees Diamond
Cutting Direction
Left Hand
For Use With
Cutting Tools
Insert Size
11T308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582.0311.382
Zoro #
G9217047
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
104.00mm
Insert Size
11T308
Min. Bore Dia.
20.00mm
Max. Bore Depth
57.00mm
Connection Size
PSK40

Details

Item
Indexable Cutting Head Unit
Insert Shape
55 Degrees Diamond
Cutting Direction
Left Hand
For Use With
Cutting Tools
Min. Bore
0.98"
Material
Steel
Shank
Polygon
Clamp Screw
581.103
Style
SDUCL-13080-11
Mounting Style
Screw Lock
Includes
Base Plate, Clamping Unit
Insert Holding Type
Screw On
Approach Angle
93 Degrees
Compatible Hardware
Clamp Screw 581.103
Insert Style
DCMT
Cutting Application
Boring
Center to Cutting Tip
13.00mm
Standards
ISO 26623
Coolant Fed
Coolant Through
Hardware Included
Yes
Number of Coolant Holes
1

Description

Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 104.00mm, 93 Degrees , 13.00mm, Clamp Screw 581.103, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.