Zoro Homepage

Indexable Cutting Head Unit, 104.00mm L, 80 Degrees Diamond Insert Shape

  • Mfr # 582.0109.382

  • Zoro # G9217004


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Overall Length
104.00mm
Insert Shape
80 Degrees Diamond
Cutting Direction
Left Hand
Mounting Style
Screw Lock
Clamp Screw
581.104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582.0109.382
Zoro #
G9217004
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
104.00mm
Insert Size
09T308
Max. Bore Depth
57.00mm
Min. Bore Dia.
20.00mm
Connection Size
PSK40

Description

Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 104.00mm, 95 Degrees , 13.00mm, Clamp Screw 581.104, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.