Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head Unit, 114.00mm L, 35 Degrees Diamond Insert Shape

  • Mfr # 582.0416.382

  • Zoro # G9217065


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
114.00mm
Insert Shape
35 Degrees Diamond
Style
SVQCR-18090-16
Min. Bore
1.25"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582.0416.382
Zoro #
G9217065
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
114.00mm
Insert Size
160408
Max. Bore Depth
68.00mm
Min. Bore Dia.
25.00mm
Connection Size
PSK40

Details

Item
Indexable Cutting Head Unit
Insert Shape
35 Degrees Diamond
Style
SVQCR-18090-16
Min. Bore
1.25"
Mounting Style
Screw Lock
For Use With
Cutting Tools
Shank
Polygon
Clamp Screw
581.102
Cutting Direction
Right Hand
Material
Steel
Includes
Base Plate, Clamping Unit
Compatible Hardware
Clamp Screw 581.102
Hardware Included
Yes
Number of Coolant Holes
1
Center to Cutting Tip
18.00mm
Approach Angle
107.5 Degrees
Insert Style
VCMT
Coolant Fed
Coolant Through
Cutting Application
Boring
Insert Holding Type
Screw On
Standards
ISO 26623

Description

Indexable Cutting Head Unit, Insert Shape 35 Degrees Diamond, Overall Length 114.00mm, 107.5 Degrees , 18.00mm, Clamp Screw 581.102, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.