Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head Unit, 120.00mm L, 55 Degrees Diamond Insert Shape

  • Mfr # 582.0611.383

  • Zoro # G9217126


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00mm
Insert Shape
55 Degrees Diamond
Clamp Screw
581.103
Cutting Direction
Right Hand
For Use With
Cutting Tools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582.0611.383
Zoro #
G9217126
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120.00mm
Insert Size
11T308
Max. Bore Depth
67.00mm
Min. Bore Dia.
25.00mm
Connection Size
PSK50

Details

Item
Indexable Cutting Head Unit
Insert Shape
55 Degrees Diamond
Clamp Screw
581.103
Cutting Direction
Right Hand
For Use With
Cutting Tools
Style
SDUCR-22110-11
Min. Bore
1.57"
Material
Steel
Mounting Style
Screw Lock
Shank
Polygon
Includes
Base Plate, Clamping Unit
Number of Coolant Holes
1
Standards
ISO 26623
Approach Angle
93 Degrees
Center to Cutting Tip
22.00mm
Coolant Fed
Coolant Through
Hardware Included
Yes
Cutting Application
Boring
Compatible Hardware
Clamp Screw 581.103
Insert Holding Type
Screw On
Insert Style
DCMT

Description

Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 120.00mm, 93 Degrees , 22.00mm, Clamp Screw 581.103, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products