Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head Unit, 120.00mm L, 80 Degrees Diamond Insert Shape

  • Mfr # 582.0009.383

  • Zoro # G9216995


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Overall Length
120.00mm
Insert Shape
80 Degrees Diamond
For Use With
Cutting Tools
Cutting Direction
Right Hand
Shank
Polygon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582.0009.383
Zoro #
G9216995
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120.00mm
Insert Size
09T308
Max. Bore Depth
68.00mm
Min. Bore Dia.
25.00mm
Connection Size
PSK50

Details

Item
Indexable Cutting Head Unit
Insert Shape
80 Degrees Diamond
For Use With
Cutting Tools
Cutting Direction
Right Hand
Shank
Polygon
Style
SCLCR-17090-09
Material
Steel
Clamp Screw
581.104
Min. Bore
1.25"
Mounting Style
Screw Lock
Includes
Base Plate, Clamping Unit
Standards
ISO 26623
Compatible Hardware
Clamp Screw 581.104
Insert Holding Type
Screw On
Insert Style
CCMT
Cutting Application
Boring
Coolant Fed
Coolant Through
Center to Cutting Tip
17.00mm
Approach Angle
95 Degrees
Number of Coolant Holes
1
Hardware Included
Yes

Description

Indexable Cutting Head Unit, Insert Shape 80 Degrees Diamond, Overall Length 120.00mm, 95 Degrees , 17.00mm, Clamp Screw 581.104, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.