Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head Unit, 140.00mm L, 35 Degrees Diamond Insert Shape

  • Mfr # 582.0516.383

  • Zoro # G9217101


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Insert Shape
35 Degrees Diamond
Style
SVQCL-22110-16
For Use With
Cutting Tools
Min. Bore
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582.0516.383
Zoro #
G9217101
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140.00mm
Insert Size
160408
Max. Bore Depth
88.00mm
Min. Bore Dia.
32.00mm
Connection Size
PSK50

Details

Item
Indexable Cutting Head Unit
Insert Shape
35 Degrees Diamond
Style
SVQCL-22110-16
For Use With
Cutting Tools
Min. Bore
1.57"
Cutting Direction
Left Hand
Shank
Polygon
Mounting Style
Screw Lock
Material
Steel
Clamp Screw
581.102
Includes
Base Plate, Clamping Unit
Approach Angle
107.5 Degrees
Insert Style
VCMT
Insert Holding Type
Screw On
Standards
ISO 26623
Center to Cutting Tip
22.00mm
Number of Coolant Holes
1
Cutting Application
Boring
Coolant Fed
Coolant Through
Hardware Included
Yes
Compatible Hardware
Clamp Screw 581.102

Description

Indexable Cutting Head Unit, Insert Shape 35 Degrees Diamond, Overall Length 140.00mm, 107.5 Degrees , 22.00mm, Clamp Screw 581.102, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.