Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Cutting Head Unit, 158.00mm L, 35 Degrees Diamond Insert Shape

  • Mfr # 582.0416.384

  • Zoro # G9217083


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Overall Length
158.00mm
Insert Shape
35 Degrees Diamond
Style
SVQCR-22120-16
For Use With
Cutting Tools
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582.0416.384
Zoro #
G9217083
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
158.00mm
Insert Size
160408
Min. Bore Dia.
32.00mm
Max. Bore Depth
94.00mm
Connection Size
PSK63

Details

Item
Indexable Cutting Head Unit
Insert Shape
35 Degrees Diamond
Style
SVQCR-22120-16
For Use With
Cutting Tools
Cutting Direction
Right Hand
Material
Steel
Min. Bore
1.57"
Shank
Polygon
Clamp Screw
581.102
Mounting Style
Screw Lock
Includes
Base Plate, Clamping Unit
Number of Coolant Holes
1
Cutting Application
Boring
Insert Holding Type
Screw On
Center to Cutting Tip
22.00mm
Hardware Included
Yes
Approach Angle
107.5 Degrees
Compatible Hardware
Clamp Screw 581.102
Standards
ISO 26623
Insert Style
VCMT
Coolant Fed
Coolant Through

Description

Indexable Cutting Head Unit, Insert Shape 35 Degrees Diamond, Overall Length 158.00mm, 107.5 Degrees , 22.00mm, Clamp Screw 581.102, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.