This item is Discontinued.

Kelch Reduction Sleeve, 14mm, SK 40 420.0064.292

Reduction Sleeve, 14mm, SK 40 (Discontinued)

  • Mfr # 420.0064.292
  • Zoro # G9208141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420.0064.292
Zoro #
G9208141
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK40
Size
14mm
Shank Dia.
14mm
Shank Length
100mm
Overall Length
6.6500 in
Length
6.65"
Nose Dia.
44.00mm

Details

Item
Taper Shank Tool Holder
Style
DIN 69871 AD/B
For Use With
Cutting Tools
Shank
SK 40
Taper Type
Steep
Material - Machining
High Speed Steel
Projection
100.00mm
For Shank Type
Straight with Lateral Driving Surface
Coolant Fed
Coolant Through
Standards
DIN 69871 AD/B

Description

Taper Shank Tool Holder, Taper Size SK40, Projection 100.00mm, Coolant Fed Coolant Through, Nose Dia. 44.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.