This item is Discontinued.

Kelch Reduction Sleeve, 40mm, HSK 100 420.0011.324

Reduction Sleeve, 40mm, HSK 100 (Discontinued)

  • Mfr # 420.0011.324
  • Zoro # G9207615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420.0011.324
Zoro #
G9207615
UPC #
-
Country of Origin
China

Dimensions

Taper Size
HSK100A
Overall Length
6.6900 in
Shank Dia.
40mm
Length
6.69"
Shank Length
120mm
Size
40mm
Nose Dia.
80.00mm

Details

Item
Taper Shank Tool Holder
Style
ISO 12164-1
For Use With
Cutting Tools
Shank
HSK 100
Taper Type
Hollow
Projection
120.00mm
Standards
ISO 12164-1
For Shank Type
Straight with Lateral Driving Surface
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size HSK100A, Projection 120.00mm, Coolant Fed Coolant Through, Nose Dia. 80.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.