This item is Discontinued.

Kelch Reduction Sleeve, DIN 69871 AD, 18mm, SK 50 420.0277.291

Reduction Sleeve, DIN 69871 AD, 18mm, SK 50 (Discontinued)

  • Mfr # 420.0277.291
  • Zoro # G9209961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420.0277.291
Zoro #
G9209961
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK50
Shank Length
100mm
Length
7.95"
Size
18mm
Overall Length
7.9500 in
Shank Dia.
18mm
Nose Dia.
50.00mm

Details

Item
Taper Shank Tool Holder
Style
DIN 69871 AD
For Use With
Cutting Tools
Shank
SK 50
For Shank Type
Straight with Lateral Driving Surface
Standards
DIN 69871 AD
Taper Type
Steep
Coolant Fed
Coolant Through
Projection
100.00mm
Material - Machining
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size SK50, Projection 100.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.