Zoro Homepage

Reduction Sleeve, ISO 12164-1, 10mm, HSK 40

  • Mfr # 420.0153.320

  • Zoro # G9208771


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.9400 in
Material
High Speed Steel
Length
3.94"
For Use With
Cutting Tools
Shank Dia.
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420.0153.320
Zoro #
G9208771
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.9400 in
Length
3.94"
Shank Dia.
10mm
Size
10mm
Shank Length
80mm
Taper Size
HSK40A
Nose Dia.
35.00mm
Mount Taper Size
HSK40A

Details

Item
Taper Shank Tool Holder
Material
High Speed Steel
For Use With
Cutting Tools
Style
ISO 12164-1
Shank
HSK 40
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
Standards
ISO 12164-1
For Shank Type
Straight with Inclined Clamping Surface
Taper Type
Hollow
Projection
80.00mm

Description

Taper Shank Tool Holder, Taper Size HSK40A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 35.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.