This item is Discontinued.

Kelch Reduction Sleeve, ISO 12164-1, 12mm, HSK 63 420.0004.322

Reduction Sleeve, ISO 12164-1, 12mm, HSK 63 (Discontinued)

  • Mfr # 420.0004.322
  • Zoro # G9206933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420.0004.322
Zoro #
G9206933
UPC #
-
Country of Origin
China

Dimensions

Taper Size
HSK63A
Size
12mm
Shank Length
80mm
Shank Dia.
12mm
Overall Length
4.4000 in
Length
4.40"
Nose Dia.
42.00mm

Details

Item
Taper Shank Tool Holder
Style
ISO 12164-1
For Use With
Cutting Tools
Shank
HSK 63
Taper Type
Hollow
Material - Machining
High Speed Steel
For Shank Type
Straight with Lateral Driving Surface
Standards
ISO 12164-1
Projection
80.00mm
Coolant Fed
Coolant Through

Description

Taper Shank Tool Holder, Taper Size HSK63A, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 42.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.