This item is Discontinued.

Kelch Reduction Sleeve, JIS B 6339, 12mm, SK 40 420.0512.265

Reduction Sleeve, JIS B 6339, 12mm, SK 40 (Discontinued)

  • Mfr # 420.0512.265
  • Zoro # G9210022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420.0512.265
Zoro #
G9210022
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK40
Length
5.07"
Overall Length
5.0700 in
Size
12mm
Shank Length
63mm
Shank Dia.
12mm
Nose Dia.
42.00mm

Details

Item
Taper Shank Tool Holder
Style
JIS B 6339
For Use With
Cutting Tools
Shank
SK 40
Standards
JIS B 6339
For Shank Type
Straight with Inclined Clamping Surface
Coolant Fed
Coolant Through
Projection
63.00mm
Taper Type
Steep
Material - Machining
High Speed Steel

Description

Taper Shank Tool Holder, Taper Size SK40, Projection 63.00mm, Coolant Fed Coolant Through, Nose Dia. 42.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.