This item is Discontinued.

Kelch Reduction Sleeve, JIS B 6339, 25mm, SK 50 420.0007.225

Reduction Sleeve, JIS B 6339, 25mm, SK 50 (Discontinued)

  • Mfr # 420.0007.225
  • Zoro # G9207283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420.0007.225
Zoro #
G9207283
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK50
Size
25mm
Overall Length
7.9500 in
Shank Dia.
25mm
Length
7.95"
Shank Length
100mm
Nose Dia.
65.00mm

Details

Item
Taper Shank Tool Holder
Style
JIS B 6339
For Use With
Cutting Tools
Shank
SK 50
Material - Machining
High Speed Steel
Coolant Fed
Coolant Through
For Shank Type
Straight with Lateral Driving Surface
Taper Type
Steep
Projection
100.00mm
Standards
JIS B 6339

Description

Taper Shank Tool Holder, Taper Size SK50, Projection 100.00mm, Coolant Fed Coolant Through, Nose Dia. 65.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.