This item is Discontinued.

Kelch Shrink Chuck, 311.0008.292, 5.866 in. L 311.0008.292

Shrink Chuck, 311.0008.292, 5.866 in. L (Discontinued)

  • Mfr # 311.0008.292
  • Zoro # G9203065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311.0008.292
Zoro #
G9203065
UPC #
-
Country of Origin
China

Dimensions

Taper Size
SK40
Hole Dia.
20.00mm
Shank Dia.
20mm
Nose Dia.
33.00mm
Tool Depth
52.00mm
Overall Length
149.00mm

Details

Item
Shrink Fit Tool Holder
For Use With
Cutting Tools
Projection
80.00 mm
Coolant Fed
Coolant Through
List Number
311.0008
Standards
DIN 69871

Description

Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size SK40, Shank Dia. 20mm, Projection 80.00 mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Cutting Tools

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.